Shop All Plate Casters
Service Caster
5 Inch SS Nylon Wheel Swivel Top Plate Caster Set with Total Lock Brake SCC
Mfr # SCC-SSTTL20S514-NYS-4
Zoro # G505431740
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Caster Temp. Range -40 degrees F to 210 degrees F
- Capacity (Lb.) 300
- Material Nylon
Product Information
- Brand Service Caster
- MFR # SCC-SSTTL20S514-NYS-4
- Zoro # G505431740
- UPC # 11586529328
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 5" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Temp. Range | -40 degrees F to 210 degrees F |
Capacity (Lb.) | 300 |
Material | Nylon |
Finish | Polished Stainless Steel |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Series | Series #20 |
Type | (4) swivel casters w/ total lock brakes |
Durometer | 75D |
Features | Total lock brake |
Caster Swivel Lock Type | Total lock brake |
Caster Mounting Type | Top Plate |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel casters with total lock brakes, 5” diameter by 1-1/4” wide nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTALIFT Pawls, Pawl (Holdown Catch) (302-0606)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Int'l ORG 1/2 (PPMIO1/2)
- MACHINING & WELDING BY OLSEN, INC. M&W Pipe Lifting Hook - Sold In Pairs - 8000 Lb. Capacity (11904)
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L, Nylon (BBS24NY)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster with Brake and Swivel Lock SCC (SCC-KP92S830-PUR-GB-SLB-BSL)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-TPRB-TLB-TP2)
- SERVICE CASTER 4 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Ball Bearing SCC (SCC-35R420-PUB-RS)
- SERVICE CASTER 3 Inch Red Polyurethane Swivel Top Plate Caster Set with Total Lock Brake SCC (SCC-TTL20S314-PPUB-RED-4)
- SERVICE CASTER 3.5 Inch SS Blue Polyurethane Wheel Rigid Top Plate Caster (SCC-SS20R3514-PPUB-BLUE)
- SERVICE CASTER 6 Inch Red Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS620-PUR-RS-TLB-BSL-2-TLB-2)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel (P12S-UP060D-P2)
- Service Caster Casters