Shop All Plate Casters
Service Caster
5 Inch Solid Polyurethane Swivel Caster with Roller Bearing and Brake SCC
Mfr # SCC-30CS520-SPUR-TLB
Zoro # G905438868
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Caster Mounting Type Top Plate
- Material Solid Polyurethane
- Durometer 60D
Product Information
- Brand Service Caster
- MFR # SCC-30CS520-SPUR-TLB
- Zoro # G905438868
- UPC # 670533878881
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 2" |
Details
Caster Mounting Type | Top Plate |
Material | Solid Polyurethane |
Durometer | 60D |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Type | Swivel caster w/top lock brake |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #30 |
Features | Top lock brake |
Capacity (Lb.) | 1000 |
Caster Swivel Lock Type | Top lock brake |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 5" diameter, 2" wide solid blue polyurethane wheel fitted with a top locking brake. Supports 1000 pounds (lbs) per caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 30 top plate solid polyurethane wheel casters. The Service Caster Series #30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flat spot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll Pin, 5 x 30mm (D216)
- US CARGO CONTROL 12" L-Track - Aluminum (AT12AL)
- ZORO SELECT Conveyor H-Stand With Casters, 22BF (1PDP4)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (6310)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Phenolic Swivel Caster with Roller Bearing SCC (SCC-35S620-PHR)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S414-PPUB-RED-TLB-TP3-2-R-2)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SSS-TLB-TP2)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Swivel Caster - 300lbs/Caster (SCC-20S415-PHSHT-TP2)
- SERVICE CASTER 4 Inch Poly on Aluminum Wheel Swivel Caster Set with Ball Bearings SCC (SCC-20S420-PAB-4)
- SERVICE CASTER 5 Inch Nylon Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-20S520-NYR-TLB-2-R-2)
- ZORO SELECT Plate Caster, 880 lb. Load Rating (P25S-POEV 160KD-14-SB)
- Service Caster Plate Casters