Shop All Plate Casters
Service Caster
5 Inch Solid Polyurethane Caster Set with Ball Bearings 2 Brakes 2 Rigid
Mfr # SCC-20S520-SPUB-TLB-2-R-2
Zoro # G905435195
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Type (2) Swivel casters w/top lock brakes & (2) Rigid casters
- Series Series #20
- Durometer 60D
Product Information
- Brand Service Caster
- MFR # SCC-20S520-SPUB-TLB-2-R-2
- Zoro # G905435195
- UPC # 734005075496
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/8" |
Plate Size | 2-3/8" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 2" |
Details
Type | (2) Swivel casters w/top lock brakes & (2) Rigid casters |
Series | Series #20 |
Durometer | 60D |
Finish | Bright Zinc Plated Finish |
Material | Solid Polyurethane |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Capacity (Lb.) | 1800 |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 5" diameter by 2" wide solid polyurethane wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 top plate solid polyurethane wheel casters. The Service Caster Series #20 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flat spot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO 2in X 43in Bolt-On Retractable Ratchet Straps, 2PK (243RRBO-2)
- VESTIL QUICK LIFT V-BLOCK ATTACHMENT (PEL-VBLK)
- COTTERMAN 12 ft 3 in Fixed Ladder with Safety Cage, Steel, 13 Steps, Left Exit, Powder Coated Finish (M13SC L10 C1)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000001)
- SERVICE CASTER 4 Inch Polyurethane Wheel Rigid Caster with Ball Bearing (SCC-30R420-PPUB)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS620-PUR-GB-TLB-BSL-2-TLB-2)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Rubber on Steel Rigid Caster with Ball Bearing SCC (SCC-35R420-RSB)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-PPUB-RED-TLB)
- SERVICE CASTER 4 Inch 316SS Maroon Polyurethane Wheel Swivel Top Plate Caster (SCC-SS31620S414-PPUB-MRN)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-HRS-TLB-2-R-2)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21SX-U060K-14)
- Service Caster Plate Casters