Shop All Plate Casters
Service Caster
5 Inch Soft Rubber Wheel Swivel Top Plate Caster
Mfr # SCC-20S514-SRS-TP2
Zoro # G305431179
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Plate Size 3-1/8" x 4-1/8"
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
- Capacity (Lb.) 275
Product Information
- Brand Service Caster
- MFR # SCC-20S514-SRS-TP2
- Zoro # G305431179
- UPC # 734005066319
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 6-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Capacity (Lb.) | 275 |
Material | Soft Rubber |
Caster Mounting Type | Top Plate |
Series | Series #20 |
Type | Swivel caster |
Durometer | 70-80 Shore A |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide soft rubber wheel capable of supporting 275lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EOSLIFT Industrial Grade Narrow and Long pallet Jack (M20NL)
- EXTREME MAX Extreme Max 5001.5775 Heavy-Duty Rubber Wheel Chock with Eyebolt (5001.5775)
- EFFIZIENT 23” Plastic Dolly, HDPE, 2 rigid casters w/brake, 2 swivel casters (EL23201HDPEGEN)
- BULLDOG WINCH Hawse Fairlead , Aluminum with 10" mount for short drum (20086)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock (SCC-100S150-PNB-BSL)
- SERVICE CASTER 6 Inch Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-30CS620-SSR-2-R620-2)
- SERVICE CASTER 6 Inch Polyurethane Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-35S620-PPUB-2-R-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S514-TPRB-TLB-TP3-4)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S420-PHRHT)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S414-TPRB-TLB-4)
- RUBBERMAID COMMERCIAL Replacement Swivel Bayonet Caster, 3" Wheel, Thermoplastic Rubber, Blk (FG7570L20000)
- Service Caster Casters