Shop All Stem Casters
Service Caster
5 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster
Mfr # SCC-TS20S514-SRS-58212-4
Zoro # G307383858
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 6-1/8"
- Wheel/Tread Material Soft Rubber
- Stem Length 2-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-TS20S514-SRS-58212-4
- Zoro # G307383858
- UPC # 734005112948
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 6-1/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Thread Length | 2-1/2" |
Wheel Dia. | 5" |
Stem Dia. | 5/8" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Soft Rubber |
Caster Brake Type | No Brake |
Wheel Bearing Type | Plain Bore |
Thread Pitch | 11 |
Load Capacity | 1000 |
Finish | Bright Zinc Plated Finish |
Wheel Color | Black |
Model | Series #20 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Durometer | 70-80 Shore A |
Caster Sub-Type | 4 Swivel |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 58 threaded stem casters with 5 diameter by 114 wide soft rubber wheels Supports a total weight of 1,100lbs 275lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 soft rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition The soft rubber wheels resistant to most chemicals and oils combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W, Finish: Powder Coated (SECO 765)
- LIFT-ALL Sling, Wire Rope, 11 Ft L, Vert Cap 7800 lb (58IEEX11)
- EGA PRODUCTS Custom Work Platform, 4 Steps, Modular, 35"W x 77"L Platform, Adjustable to 42"-45"H, Style 8 (CW8-45-4-6)
- PAKE HANDLING TOOLS Plastic 3 Shelves, ?550 lbs (PAKPP03)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 12mm Threaded Stem Caster SCC (SCC-TS20S414-PPUB-M1215)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster Set with Brake SCC (SCC-SQ20S514-PHS-TLB-34-4)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster (SCC-TS05S210-TPUS-5161810)
- SERVICE CASTER 2 Inch Antique Brass Hooded Nylon Wheel Grip Ring Chair Caster with Brake, 5PK (SCC-GR02S50D-NYS-WA-B-716X78-5)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster Set (SCC-TS20S314-SSS-121315-4)
- SERVICE CASTER 3 Inch Hard Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-HRS-121315-2-PLB-2)
- ZORO SELECT Stem Caster, 240 lb. Ld, 13/16" Stem Dia. (P14S-RP060K-SX3-TB)
- Service Caster Stem Casters