Shop All Plate Casters
Service Caster
5 Inch Semi Steel Wheel Swivel Caster with Roller Bearing
Mfr # SCC-30CS520-SSR
Zoro # G905440236
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Plate Size 4" x 4-1/2"
- Finish Bright Zinc Plated Finish
- Capacity (Lb.) 1000
Product Information
- Brand Service Caster
- MFR # SCC-30CS520-SSR
- Zoro # G905440236
- UPC # 670533878553
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Size | 5" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 1000 |
Series | Series #30 |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | Swivel caster |
Caster Mounting Type | Top Plate |
Material | Semi-Steel |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 5" diameter, 2" wide semi steel cast iron wheel. Supports 1000 pounds (lbs) per caster.When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 top plate semi steel cast iron wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 176 in H Steel All Direction Ladder, 14 Steps (KDAD114246)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray, Overall Height: 31" (UT-10 GREY)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-621 A2 C6 P5)
- VESTIL Revolving Drum Cart, Poly Wheels 1K (RDC-1000-5PO)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster Set with 2 Swivel Locks (SCC-KP92S830-PUR-RS-BSL-2-S-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS420-TPRBD-TLB-4)
- SERVICE CASTER 8 Inch Kingpinless High Temp Phenolic Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S820-PHRHT-2-R-2)
- SERVICE CASTER 3 Inch Swivel Top Plate Caster with Polyolefin Wheel, 4PK (SCC-C20S314-POD-TP2-4)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Rigid Top Plate Caster (SCC-20R414-PPUB-RED-TP2)
- SERVICE CASTER 12 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Swivel Caster SCC, 4PK (SCC-KP92S1230-SSR-4)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball (P21S-URPW060K-14)
- Service Caster Casters