Shop All Stem Casters
Service Caster
5 Inch Semi Steel Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC
Mfr # SCC-TS20S514-SSS-TLB-34212
Zoro # G507384761
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 6-1/8"
- Wheel/Tread Material Semi Steel Cast Iron
- Stem Length 2-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-TS20S514-SSS-TLB-34212
- Zoro # G507384761
- UPC # 734005114607
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 6-1/8" |
Stem Length | 2-1/2" |
Thread Size | 3/4"-10 x 2-1/2" Threaded Stem |
Wheel Dia. | 5" |
Thread Length | 2-1/2" |
Stem Dia. | 3/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Semi Steel Cast Iron |
Caster Brake Type | Top Lock Brake |
Wheel Bearing Type | Plain Bore |
Model | Series #20 |
Mounting Type | Threaded Stem |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 10 |
Caster Sub-Type | Swivel |
Wheel Color | Silver |
Load Capacity | 300 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 5 diameter by 114 wide semi steel cast iron wheel and a 34 threaded stem with brake capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 sleeve bearing semisteel cast iron casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, while the semisteel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a costeffective solution over steel wheels Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle This option is only recommended when rolling ease is less critical Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0429 16-Strand Diamond Braid Utility Rope - 1/2" x 50', OD Green (3008.0429)
- RWM Kingpinless Rgd Caster, Nylon, 6", 6000 lb (75-NYB-0630-R)
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 20 ft Hoist Lift, 51/64 in Hook Opening (LX005-20)
- VESTIL WORK POSITIONER OPTIONAL V BLOCK (MWP-VBLK)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-BLK-58212)
- SERVICE CASTER 3.5 Inch 316SS Blue Poly Swivel 1 Inch Expanding Stem Caster Set Lock Brake (SCC-SS316TTLEX20S3514-PPUB-BLUE-1-4)
- SERVICE CASTER Nylon Swivel Threaded Stem Caster w/2.83" Black Wheel & M16 x 2.0mm x 24mm Stem (SCC-TSLV30S75-NYR-1100)
- SERVICE CASTER 4 Inch 316SS Nylon Wheel Swivel 1-1/2 Inch Expanding Stem Caster Lock Brake SCC (SCC-SS316TTLEX20S414-NYS-112)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-RED-121315)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing - 5" Wheel & 3/8" Stem w/Brake (SCC-TS20S515-SSR-TLB-381615)
- SERVICE CASTER 5 Inch Semi Steel 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S515-SSR-121315-2-PLB-2)
- Service Caster Casters