Shop All Plate Casters
Service Caster
5 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set with Brake SCC
Mfr # SCC-20S514-SSS-TLB-TP3-4
Zoro # G705430697
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Plate Size 4" x 4-1/2"
- Finish Bright Zinc Plated Finish
- Type (4) Swivel casters w/ top lock brakes
Product Information
- Brand Service Caster
- MFR # SCC-20S514-SSS-TLB-TP3-4
- Zoro # G705430697
- UPC # 734005069549
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/8" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Finish | Bright Zinc Plated Finish |
Type | (4) Swivel casters w/ top lock brakes |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Swivel Lock Type | Top Lock Brake |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 1200 |
Series | Series #20 |
Material | Semi Steel Cast Iron |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 3” diameter by 1-1/4” wide semi steel cast iron wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Metal Wheel, 6X3 3/4 Fpbb (W-630-MB-3/4)
- PEGASUS Wheel, Gray TPR Radus, 5" x 2", Prc Bal (P-RCP-050X020/119G)
- LOUISVILLE 12 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1412HD)
- SERVICE CASTER 7570-L2 - Rubbermaid Mop Bucket Casters - 3" Non-Marking Wheel, 4PK (RUB-SCC-7570-L2-4)
- SERVICE CASTER 3 Inch Swivel Top Plate Caster with Polyolefin Wheel, 4PK (SCC-C20S314-POD-TP2-4)
- SERVICE CASTER Replacement Wheel for Magliner Wheel 131020W (MAG-SCC-SCPPUDB514-516)
- SERVICE CASTER 8 Inch Heavy Duty Phenolic Caster Set with Roller Bearings and Brakes SCC (SCC-35S820-PHR-SLB-4)
- SERVICE CASTER 4 Inch V Groove Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R420-VGB)
- SERVICE CASTER 8 Inch Solid Poly Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-35S820-SPUB-2-R-2)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set (SCC-20S514-SSS-TP3-4)
- CASTERHQ 3-1/8"x1-1/8" Wheel, Blickle Leveling Caster W/ Fixed Foot and He (HRLK-ALTH-80K-F)
- Service Caster Plate Casters