Shop All Stem Casters
Service Caster
5 Inch Semi Steel 12 MM Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S515-SSR-M1215-2-PLB-2
Zoro # G207384108
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/2"
- Mounting Height 4-1/8"
- Wheel/Tread Material Semi Steel Cast Iron
- Stem Length 1-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-TS20S515-SSR-M1215-2-PLB-2
- Zoro # G207384108
- UPC # 734005114263
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/2" |
Mounting Height | 4-1/8" |
Stem Length | 1-1/2" |
Thread Size | 12MM-1.75 x 1-1/2" Threaded Stem |
Stem Dia. | 12MM |
Wheel Dia. | 5" |
Thread Length | 1-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Semi Steel Cast Iron |
Caster Brake Type | 2 casters with Posi Lock Brakes |
Wheel Bearing Type | Roller Bearing |
Finish | Bright Zinc Plated Finish |
Durometer | 90D |
Load Capacity | 1200 |
Mounting Type | Threaded Stem |
Thread Pitch | 1.75 |
Model | Series #20 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Caster Sub-Type | 4 Swivel |
Wheel Color | Silver |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 12MM threaded stem with brake casters and two 2 swivel casters, with 5 diameter by 112 wide semi steel cast iron wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 roller bearing semisteel cast iron casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, while the semisteel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a costeffective solution over steel wheels The roller bearing is capable of carrying greater loads while also providing smoother rolling motion It has a split outer race shell into which the roller assembly is inserted Combination sealthrust retainer washers protect the bearing from dirt, water, and chemicals They also help absorb thrust friction Note roller bearing must be used with hardened spanner bushing or hardened shaft Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Cable Balancer, Trolley, 350 lb. Cap (BW035080HM)
- ZORO SELECT High Profile Machine Guard, Height: 24" (1GUE4)
- DAYTON Wire Rope Clip and Thimble Kit, 1/4 In (1DKK6)
- DAYTON Swivel Caster-polyurethane Thread (SC-050)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 8mm Threaded Stem Caster with Brake SCC (SCC-TS05S210-TPRS-SLB-M815)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster Total Lock Brake (SCC-TSTTL20S314-HRS-381615)
- SERVICE CASTER 2.375 Inch MRI Safe Casters, 7/16 Grip Ring Stem, Set of 4, 4PK (SCC-GR02S60-TPR-GRY-716138-MRI-4)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 10mm Threaded Stem Casters SCC, 5PK (SCC-TS03S310-PPUBD-BC-M1015-5)
- SERVICE CASTER 3 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 5, SCC, 5PK (SCC-GR02S75-TPR-GRY-B-71678-MRI-5)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 12mm Stem Caster with Total Lock Brake (SCC-TSTTL20S414-TPRB-M1215)
- ZORO SELECT Friction-Ring Stem Caster (400K79)
- Service Caster Casters