Shop All Plate Casters
Service Caster
5 Inch Red Poly on Cast Iron Swivel Caster with Roller Bearing and Swivel Lock
Mfr # SCC-30CS520-PUR-RS-BSL
Zoro # G305437423
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Capacity (Lb.) 1000
- Durometer 95A
- Material Polyurethane on Cast Iron
Product Information
- Brand Service Caster
- MFR # SCC-30CS520-PUR-RS-BSL
- Zoro # G305437423
- UPC # 670533941066
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 2" |
Details
Capacity (Lb.) | 1000 |
Durometer | 95A |
Material | Polyurethane on Cast Iron |
Caster Swivel Lock Type | Bolt On Swivel Lock |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Type | Swivel caster w/bolt on swivel lock |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #30 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 5" diameter by 2" wide red polyurethane on cast iron wheel and a bolt on swivel lock capable of supporting 1,000 lbs./caster.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 polyurethane on metal wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS 130" All-Welded Access Stairway, 10 Steps, 300 lb. Load Capacity (H007)
- STREN-FLEX Round Sling, Endless, Green, 10 ft. L (STRERS2-10)
- VESTIL Laminated Rubber Wheel Chock, Ergo Hndl (LWC-14M-ERGO)
- LOUISVILLE 6 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FT1506)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Swivel Casters, 4PK (SCC-20S415-PHSHT-TP2-4)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Caster Set with Ball Bearing 2 Brakes 2 Swivel Lock (SCC-TTL30S820-PUB-RS-2-BSL-2)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SSS-TLB-TP3)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel Caster with Ball Bearing and Swivel Lock SCC (SCC-30CS520-TPRBD-BSL)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S615-PHRHT)
- SERVICE CASTER 8 Inch Gray Pneumatic Wheel Swivel Casters with Brakes and Bolt Swivel Lock Set (SCC-100S280-PNB-GRY-TLB-BSL-4)
- ZORO SELECT Rigid NSF-Listed Plate Caster, 800 lb., 2 in W (P21R-PH040D-14-BC)
- Service Caster Casters