Shop All Stem Casters
Service Caster
5 Inch Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster
Mfr # SCC-TS20S514-PHR-381615
Zoro # G105420144
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Roller Bearing
Product Information
- Brand Service Caster
- MFR # SCC-TS20S514-PHR-381615
- Zoro # G105420144
- UPC # 670533915432
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 5 |
Stem Dia. | 3/8" |
Thread Length | 1.5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Roller Bearing |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Durometer | 90D |
Material | Phenolic |
Load Capacity | 300 |
Includes | Swivel caster |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 16 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide phenolic wheel and a 3/8" threaded stem capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 27' Black Ratchet Strap w/ Flat Snap Hooks (5027FSH-BLK)
- DAYTON Load Chain (EC-17A)
- SUPERWINCH Solenoid (87-12893)
- DAYTON Pallet Jack, 63-1/2inLx39-3/8inWx48inH (30LU69)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S414-PHSHT-121315)
- SERVICE CASTER 2 Inch Bright Chrome Metal Ball Caster – 5/16 Inch Threaded Stem –SCC, 4PK (SCC-TS01S20-DCS-BC-5161812-4)
- SERVICE CASTER 2 Inch Flat Black Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK (SCC-TS01S20-POS-FB-38-4)
- SERVICE CASTER 3 Inch Black Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-BLK-M1215-2-PLB-2)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel 7/8 Inch Square Stem Caster with Brake SCC (SCC-SQ20S3514-HRS-TLB-78)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S414-PPUB-BLK-TLB-78)
- ZORO SELECT Stem Caster, 240 lb. Ld, 13/16" Stem Dia. (P14SX-RP060K-SX3-AM)
- Service Caster Stem Casters