Shop All Stem Casters
Service Caster
5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster Set with Brake SCC
Mfr # SCC-SQ20S514-PHS-TLB-34-4
Zoro # G305417968
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2
- Wheel Bearing Type Plain Bore
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S514-PHS-TLB-34-4
- Zoro # G305417968
- UPC # 11586606630
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2 |
Stem Dia. | 3/4" |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Plain Bore |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Durometer | 90D |
Material | Phenolic |
Caster Swivel Lock Type | Top lock brake |
Load Capacity | 1200 |
Includes | (4) swivel casters w/ top lock brakes |
Finish | Bright Zinc Plated Finish |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 5” diameter by 1-1/4” wide black phenolic wheels and a 3/4" square stems with top lock brakes. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem phenolic casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duaralast Wheel 6X2In W/ 1In Rb (W-620-D-1)
- CROSBY Shackle, 5/8" Body Sz, Galvanized (1019258)
- ROYAL BASKET TRUCKS Replacement Spring, 7 In. Red (G7B-RRX-SGN)
- ZORO SELECT Utility Cart with Deep Lipped & Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (STC21-B)
- SERVICE CASTER 2 Inch Bright Chrome Ball Caster – 7/16 Inch Grip Ring Stem – SCC, 4PK (SCC-GR01S20-DCS-BC-71678-4)
- SERVICE CASTER 3 Inch Hard Rubber 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-HRS-PLB-M1215-4)
- SERVICE CASTER 4 Inch 316SS Solid Polyurethane Wheel Swivel 3/4 Inch Expanding Stem Caster (SCC-SS316EX20S414-SPUS-34)
- SERVICE CASTER 2 Inch MRI Safe Caster with Brake, 3/8 Inch Threaded Stem (SCC-TS02S50-TPR-GRY-B-381634-MRI)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S514-PPUB-RED-TLB-58212-4)
- SERVICE CASTER 2 Inch Gloss Black Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 5PK (SCC-TS01S20-POS-GB-516-5)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 250 lb (PGS30748ZN-POD01(KK))
- Service Caster Stem Casters