Shop All Plate Casters
Service Caster
5 Inch Phenolic Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC
Mfr # SCC-20S520-PHB-TLB-2-R-2
Zoro # G505440476
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Durometer 90D
- Finish Bright Zinc Plated Finish
- Mounting Height 6-1/8"
Product Information
- Brand Service Caster
- MFR # SCC-20S520-PHB-TLB-2-R-2
- Zoro # G505440476
- UPC # 734005071894
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/8" |
Plate Size | 2-3/8" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 2" |
Details
Durometer | 90D |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Series | Series #20 |
Capacity (Lb.) | 1800 |
Material | Phenolic |
Type | (2) Swivel casters w/top lock brakes & (2) Rigid casters |
Caster Mounting Type | Top Plate |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 5" diameter by 2" wide phenolic wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 20 top plate phenolic wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 880 lb. Ld Rating, Ball (LH-G 100K-1)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Top Lock Brake, Loads Up To 300 lb (2.05256.95 BRK5)
- SAMSON Stable Braid (Orange) 1/2 in. x 600 ft. (STB12-600-NS)
- KINEDYNE Cargo Bar, 86 In.L, 1-1/2 In.W, 86-104 In. (JB101GRA)
- SERVICE CASTER Albion Industries 02CA03041S Caster Replacement (ALB-SCC-20S314-SSS)
- SERVICE CASTER Weld Plate For Casters with 4'' x 4-1/2'' Top Plate (SCC-TP30R)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-SPUS-TP3-2-R-2)
- SERVICE CASTER 4 Inch Poly on Aluminum Wheel Swivel Caster Set with Ball Bearings SCC (SCC-20S420-PAB-4)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Metal Caster Swivel Lock/Brake 2 Rigid, 2PK (SCC-KP92S830-PUR-GB-SLB-BSL-2-R-2)
- SERVICE CASTER 8 Inch Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-30CS820-PHR-TLB-2-R820-2)
- SERVICE CASTER 4'' V-Groove Semi Steel Swivel Caster with Bronze Bearing and Brake (SCC-20S420-VGBZ-TLB)
- Service Caster Plate Casters