Shop All Stem Casters
Service Caster
5 Inch Maroon Poly Swivel 7/8 Inch Square Stem Caster with Total Lock Brake SCC
Mfr # SCC-SQTTL20S514-PPUB-MRN-78
Zoro # G905417214
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2
- Wheel Bearing Type Precision Ball Bearing
Product Information
- Brand Service Caster
- MFR # SCC-SQTTL20S514-PPUB-MRN-78
- Zoro # G905417214
- UPC # 11586604292
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2 |
Wheel Dia. | 5 |
Stem Dia. | 7/8" |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Precision Ball Bearing |
Material | Polyurethane Tread on Polyolefin Core |
Caster Swivel Lock Type | Total lock brake |
Includes | Swivel caster w/ total lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 350 |
Durometer | 60D |
Finish | Bright Zinc Plated Finish |
Mounting Type | Square Stem |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5” diameter by 1-1/4” wide maroon polyurethane wheel and a 7/8" square stem with total lock brake capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 246 lb (TG05TPP281TLTS07)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 5/8" x 10' - Domestic (SW2-58-10-D)
- US CARGO CONTROL Side Mount Wheel Net with Ratchet and Flat Hook - 4 pack (SMWNFH-4PK)
- LITTLE GIANT Platform Truck with Floating Top Shelf, 30"X48" Lower Deck Size (LF-3048-5PY)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 1-3/8 Grip Ring Stem Caster (SCC-GR05S510-TPRS-716138)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-RED-58212)
- SERVICE CASTER Poly Swivel 2.5'' Low Profile Caster for Creeper Cart by, 6PK (CREE-SCC-PGCREEP-6)
- SERVICE CASTER 2 Inch MRI Safe Caster, 7/16 Inch Grip Ring Stem (SCC-GR02S50-TPR-GRY-716138-MRI)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster –5/16 Inch Threaded Stem, 4PK (SCC-TS01S214-DCR-BC-5161810-4)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-RED-121315)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (1G004)
- Service Caster Stem Casters