Shop All Plate Casters
Service Caster
5 Inch Kingpinless High Temp Phenolic Wheel Swivel Caster with Swivel Lock SCC
Mfr # SCC-KP30S520-PHRHT-BSL
Zoro # G205439534
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Caster Temp. Range 475 degrees F continuous usage and 525 degrees F intermittent usage
- Durometer 90D
- Material High Temperature Phenolic
Product Information
- Brand Service Caster
- MFR # SCC-KP30S520-PHRHT-BSL
- Zoro # G205439534
- UPC # 11586552159
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 2" |
Details
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Durometer | 90D |
Material | High Temperature Phenolic |
Type | Swivel caster w/bolt on swivel lock |
Capacity (Lb.) | 1000 |
Series | Series#KP30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | Bolt On Swivel Lock |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 5" diameter by 2" wide high temperature phenolic wheel and a bolt on swivel lock capable of supporting 1,000 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 high temperature phenolic wheel casters. The Service Caster Series KP30 is ideal for material handling, carts and industrial equipment. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 5 Rubber Caster Kit for Plastic Service Carts, 2 Swivel & 2 Rigid (RP1002)
- VESTIL 12' Straight Guard Rail, Yellow (GR-H2R-BO-12-YL)
- ZORO SELECT Cylinder Bracket, Polyethylene, 4-3/4 In. (3TZT6)
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 246 lb (TM05TPP281SWTS02)
- SERVICE CASTER 5 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S520-TPRRD-2-R-2)
- SERVICE CASTER 4 Inch Heavy Duty Green Poly on Cast Iron Swivel Caster with Roller Bearing SCC (SCC-35S420-PUR-GB)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Rigid Top Plate Caster (SCC-20R414-PPUB-BLK-TP3)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Glass Filled Nylon Rigid Caster with Ball Bearing (SCC-35R820-GFNB)
- SERVICE CASTER 6 Inch Heavy Duty Green Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R620-PUR-GB)
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Cast Iron Caster Set with Brake and Swivel Lock (SCC-KP92S1030-PUR-GB-SLB-BSL-4)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 8" (W26-8-IRB)
- Service Caster Plate Casters