Shop All Plate Casters
Service Caster
5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster with Brake SCC
Mfr # SCC-20S514-PHSHT-TLB
Zoro # G705430352
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Durometer 90D
- Plate Size 2-1/2" x 3-5/8"
- Finish Bright Zinc Plated Finish
Product Information
- Brand Service Caster
- MFR # SCC-20S514-PHSHT-TLB
- Zoro # G705430352
- UPC # 670533923833
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 6-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Durometer | 90D |
Finish | Bright Zinc Plated Finish |
Features | Top lock brake |
Series | Series #20 |
Material | High Temperature Phenolic |
Capacity (Lb.) | 300 |
Caster Swivel Lock Type | Top lock brake |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Mounting Type | Top Plate |
Type | Swivel caster w/top lock brake |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide high temperature phenolic wheel and a top locking brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing high temperature phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Lock, Top Plate, 7 in H, 6 in. Caster (FL-LK-6EH)
- PEWAG Chain, 100 ft. L, Trade Size 3/16 in. (36126/100)
- JLG Vertical Personnel Lift, Push-Around Drive, 350 lb Load Capacity (25AM-AC)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Yellow/Blue (CL1386FBT)
- SERVICE CASTER Albion Industries 16TM05101S Caster Replacement (ALB-SCC-30CS515-PHR)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Caster Set (SCC-100S3506-PNB-4)
- SERVICE CASTER 6 Inch Solid Polyurethane Swivel Caster with Ball Bearing and Brake SCC (SCC-20S620-SPUB-TLB)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Caster Set with Ball Bearings 4 Brake 2 Swivel Lock (SCC-30CS820-TPRBD-TLB-BSL-2-TLB-2)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster Total Lock Brakes SCC, 2PK (SCC-TTL20S314-SSS-2-S-2)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Caster Swivel with 2 Brakes, 4PK (SCC-100S150-PNB-2-TLB-2)
- BLICKLE Rigid Plate Caster, PU, 4", 660 lb. (BKS-ALBS 100K-14)
- Service Caster Plate Casters