Shop All Plate Casters
Service Caster
5 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Roller Bearing SCC
Mfr # SCC-35R520-PUR-RS
Zoro # G905436932
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Mounting Height 6-1/2"
- Caster Mounting Type Top Plate
- Caster Temp. Range -40 degrees F to 180 degrees F
Product Information
- Brand Service Caster
- MFR # SCC-35R520-PUR-RS
- Zoro # G905436932
- UPC # 11586585270
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 5" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Type | Rigid caster |
Durometer | 95A |
Material | Polyurethane on Cast Iron |
Capacity (Lb.) | 1000 |
Series | Series#35 |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Finish | Bright Zinc Plated Finish |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #35 rigid caster with a 5" diameter by 2" wide glass filled polyurethane on cast iron wheel capable of supporting 1000 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 polyurethane on metal wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Capacity Sticker (900257)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 8 (CCC-CASTER-SAND-SET-OF-8)
- MUTUAL INDUSTRIES 3/8" X 600' Manila Rope (14980-03-75)
- LITTLE GIANT Hopper Truck 2000 lb. Capacity, 54"W x 25"H (HT36516PH)
- SERVICE CASTER 6 Inch Polyolefin Wheel Rigid Caster with Roller Bearing (SCC-20R620-POR)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK (SCC-100S280-PNB-TLB-2-R280-2)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Caster Swivel with Brake Swivel Lock 2 Rigid, 2PK (SCC-100S280-PNB-TLB-BSL-2-R-2)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-RED-TLB-TP3-2-R-2)
- SERVICE CASTER 8 Inch Kingpinless Semi Steel Wheel Swivel Top Plate Caster SCC, 4PK (SCC-KP30S820-SSR-4)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Swivel Caster with Roller Bearing SCC (SCC-35S820-PUR-GB)
- ZORO SELECT Plate Caster, 500 lb. Ld Rating, Rigid (P22R-UA060R-14)
- Service Caster Plate Casters