Shop All Plate Casters
Service Caster
5 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Ball Bearing SCC
Mfr # SCC-35R520-PUB-RS
Zoro # G305436877
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Capacity (Lb.) 1000
- Material Polyurethane on Cast Iron
- Caster Mounting Type Top Plate
Product Information
- Brand Service Caster
- MFR # SCC-35R520-PUB-RS
- Zoro # G305436877
- UPC # 11586595477
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 6-1/2" |
Bolt Size | 1/2" (hardware not included) |
Size | 5" x 2" |
Details
Capacity (Lb.) | 1000 |
Material | Polyurethane on Cast Iron |
Caster Mounting Type | Top Plate |
Type | Rigid caster |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Durometer | 95A |
Series | Series#35 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #35 rigid caster with a 5" diameter by 2" wide glass filled polyurethane on cast iron wheel and maintenance free precision ball wheel bearings. Capable of supporting 1000 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 polyurethane on metal wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 4 in., Roller Bearing, 800 lb (2G223)
- LITTLE GIANT Deep Shelf Truck, 3", 1200 lb., 18 x 30", Steel, 3 Shelves, 1,200 lb (3DS1830X3-5PY)
- ALL GEAR Rigging Ring, Sling Red (AG12SPRS125)
- STERLING ROPE Dyneema Sling, Endless, 4 ft L, 3/8 in W, HPPE, Blue (SW127DYSL0648)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-TPRB-TLB-TP2-4)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Swivel Casters, 4PK (SCC-20S415-PHSHT-TP2-4)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R514-SSS-TP3)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S414-PPUB-BLUE-2-R414-2)
- SERVICE CASTER 3.5 Inch SS Gray Polyurethane Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-SSTTL20S3514-PPUB-2-R-2)
- SERVICE CASTER 5" Rubbermaid Cart Casters - Non-Marking Wheel 4400 Series 4500 Series, 4PK (RUB-SCC-05S510-TPRS-4)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in., 400 lb., Ylw (L-ALTH 125K-12)
- Service Caster Casters