Shop All Stem Casters
Service Caster
5 Inch Hard Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S514-HRS-121315-2-PLB-2
Zoro # G707384332
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 6-1/8"
- Wheel/Tread Material Hard Rubber
- Stem Length 2-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-TS20S514-HRS-121315-2-PLB-2
- Zoro # G707384332
- UPC # 734005096620
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 6-1/8" |
Stem Length | 2-1/2" |
Thread Size | 1/2"-13 x 1-1/2" Threaded Stem |
Stem Dia. | 1/2" |
Thread Length | 2-1/2" |
Wheel Dia. | 5" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Hard Rubber |
Caster Brake Type | 2 casters with Posi Lock Brakes |
Wheel Bearing Type | Plain Bore |
Durometer | 55D |
Model | Series #20 |
Thread Pitch | 13 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Wheel Color | Black |
Mounting Type | Threaded Stem |
Load Capacity | 1200 |
Caster Sub-Type | 4 Swivel |
Finish | Bright Zinc Plated Finish |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 12 threaded stem with brake casters and two 2 swivel casters, with 5 diameter by 114 wide hard rubber wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 hard rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils Mounting options include top plate, bolt hole and standard and metric threaded stem sizes All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB704072)
- CROSBY Anchor Shackle, Carbon Steel, 3000 lb. (1018437)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 30"W, 48"L (11A565)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP122424SL-Y)
- SERVICE CASTER 2 Inch Windsor Antique Metal Ball Caster – Grip Neck Stem – SCC, 5PK (SCC-GN01S20-DCS-WA-5)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 12mm Threaded Stem Caster Set SCC (SCC-TS20S414-PPUB-M1215-4)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S314-PPUB-BLUE-58212)
- SERVICE CASTER 3 Inch 316SS Red Polyurethane Wheel Swivel 3/8 Inch Stem Caster Set Lock Brake (SS316TSTTL20S314-PPUB-RED-381615-4)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster Brakes, 2PK (SCC-SQ20S514-PPUB-BLUE-TLB-78-2-S-2)
- SERVICE CASTER 4 Inch Soft Rubber Wheel with ¾ NPT Pipe Thread Stem Swivel Caster SCC, 4PK (SCC-PS05S410-SRS-34NPT-4)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 8mm Threaded Stem Caster SCC, 4PK (SCC-TS04S13810-PUB-M815-4)
- Service Caster Casters