Shop All Plate Casters
Service Caster
5 Inch Gray Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC
Mfr # SCC-20S514-PPUB-TLB-2-R514-2
Zoro # G305430868
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Durometer 60D
- Caster Swivel Lock Type (2) Top lock brakes
- Caster Temp. Range -20 degrees F to 180 degrees F
Product Information
- Brand Service Caster
- MFR # SCC-20S514-PPUB-TLB-2-R514-2
- Zoro # G305430868
- UPC # 670533852911
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 5" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Durometer | 60D |
Caster Swivel Lock Type | (2) Top lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Capacity (Lb.) | 350 |
Finish | Bright Zinc Plated Finish |
Type | (2) swivel casters w/top lock brakes & (2) rigid casters |
Features | 2 casters with top lock brakes |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Material | Polyurethane tread on polyolefin core |
Series | Series #20 |
Bearing Type | Ball Bearing |
Description
Listing is for a a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 5" diameter by 1-1/4" wide gray polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake (MHGX4EC69GGS)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x4ft., 3200lb (EEF1-902P)
- LITTLE GIANT Pipe Cradle Truck 1000 lb. Capacity (TB1)
- EGA PRODUCTS 80" All-Welded Access Stairway, 5 Steps, 300 lb. Load Capacity (H002)
- SERVICE CASTER 6 Inch Heavy Duty Phenolic Caster with Roller Bearing and Swivel Lock SCC (SCC-35S620-PHR-BSL)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SRS-TLB-TP3-2-R-2)
- SERVICE CASTER 4 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-PHRHT-TLB-2-R-2)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SPUS-TLB-TP2)
- SERVICE CASTER 4 Inch Solid Polyurethane Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS420-SPUR-4)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S820-SSR)
- ZORO SELECT Plate Caster, 2425 lb. Ld Rating, Ball (LO-G 200K)
- Service Caster Casters