Shop All Plate Casters
Service Caster
5 Inch 316SS Solid Polyurethane Wheel Swivel Top Plate Caster Lock Brakes, 2PK
Mfr # SCC-SS316TTL20S514-SPUS-2-S-2
Zoro # G305432411
product price: $297.99
/pk 2, $149.00/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Features 2 casters with total lock brakes
- Capacity (Lb.) 1200
- Caster Temp. Range -50 degrees F to 180 degrees F
Product Information
- Brand Service Caster
- MFR # SCC-SS316TTL20S514-SPUS-2-S-2
- Zoro # G305432411
- UPC # 11586611832
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Features | 2 casters with total lock brakes |
Capacity (Lb.) | 1200 |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Durometer | 60-65 D |
Type | (2) swivel casters w/total lock brakes & (2) swivel casters |
Material | Solid Polyurethane |
Finish | 316 Polished Stainless Steel |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Series | Series #20 |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 316 stainless steel casters, two (2) swivel total lock brake swivel casters and two (2) swivel casters, with 5” diameter by 1-1/4” wide blue solid polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster's 316 stainless steel solid polyurethane wheel casters. Built with 316 stainless steel, which contains additional molybdenum and nickel content, makes this caster more corrosion resistant than standard 304 stainless steel. Molded as one solid piece, the non-marking, non-marring polyurethane wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Base, Flush Mount, 2000 lb., Red (33N390)
- ZORO SELECT Cylinder Bracket, Steel, 9-1/4 In. Dia. (WB2-20)
- ZORO SELECT Twin Wheel Swivel Caster Brake, Nylon, 5 in, 297 lb (3.550240401720010805)
- DAYTON Cable, 1/4 In, 200 FT, 1400 Lb Capacity (1DLA8)
- SERVICE CASTER Universal Kitchen Caster - 5" Blue Poly Wheel - Swivel w/Brake (SCC-20S514-PPUB-BLUE-TLB-TPU1)
- SERVICE CASTER SCC - 5" x 1.25" Gray Polyurethane Wheel Swivel Caster - 350lbs/Caster (SCC-20S514-PPUB-TPU1)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC (SCC-100S3506-PNB-SLB-BSL)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS420-SSR)
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S1030-PUR-GB-BSL)
- SERVICE CASTER Albion Industries 02CA03041S Caster Replacement (ALB-SCC-20S314-SSS)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Top Plate Caster with Brake (SCC-20S514-PHS-TLB-TP2)
- Service Caster Plate Casters