Shop All Plate Casters
Service Caster
4'' Red Poly Wheel Swivel Top Plate Caster Set with 2 Posi Brakes 2 Rigid, 4PK
Mfr # SCC-20S414-PPUB-RED-PLB-2-R-2
Zoro # G011353369
product price: $105.99
/pk 4, $26.50/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Service Caster
- MFR # SCC-20S414-PPUB-RED-PLB-2-R-2
- Zoro # G011353369
- UPC # 734005085648
- Country of Origin United States
- Category Plate Casters
Description
Listing is for a set of four 4 Service Caster Series #20 casters, two 2 rigid and two 2 swivel casters with posi locking brakes, with 4'' diameter by 1-1/4'' wide red polyurethane wheel capable of supporting a total weight of 1,400 lbs. 350 lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 419S Anchor Shackle, 85 Ton Load, 1 In, 118 In Screw Pin, Painted (5411605)
- GLOBAL INDUSTRIAL 6inW x 72inL Forklift Fork Tine Extension (774122)
- US CARGO CONTROL 2" x 50' Blue Ratchet Strap w/ Black Flat Hook (5050FH-BLU)
- KINGCORD 1/2 in. x 250 ft. Yellow Hollow Core Polypropylene Barrier Rope (644751TV)
- SERVICE CASTER 5 Inch Gray Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S514-PPUB-TLB-2-R514-2)
- SERVICE CASTER 3.25 Inch Green Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS3420-PUR-GB)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC (SCC-100S3506-PNB-SLB-BSL)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SRS-TLB-TP3-2-R-2)
- SERVICE CASTER 8 Inch Solid Poly Caster Set with Roller Bearing 4 Brake and 2 Swivel Lock SCC (SCC-35S820-SPUR-SLB-BSL-2-SLB-2)
- SERVICE CASTER 6 Inch Rubber on Cast Iron Wheel Swivel Caster Set with Roller Bearings SCC (SCC-20S620-RSR-4)
- ZORO SELECT Rgd Plate Castr, Therm Rubber, 2 in, 110 lb (BPXA-TPA 50G)
- Service Caster Plate Casters