Shop All Stem Casters
Service Caster
4 Inch Thermoplastic Wheel 5/16 Threaded Stem Caster Set with Brakes SCC, 5PK
Mfr # SCC-TS05S410-TPRS-SLB-5161815-5
Zoro # G105419483
product price: $139.99
/pk 5, $28.00/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 4-3/4"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
- Includes (5) Swivel casters
Product Information
- Brand Service Caster
- MFR # SCC-TS05S410-TPRS-SLB-5161815-5
- Zoro # G105419483
- UPC # 670533949369
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 4-3/4" |
Stem Length | 1.5 |
Wheel Dia. | 4 |
Stem Dia. | 5/16" |
Thread Length | 1.5 |
Size | 4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Includes | (5) Swivel casters |
Material | Thermoplastic Rubber |
Load Capacity | 125 |
Durometer | 85A |
Finish | Thermoplastic Rubber |
Caster Swivel Lock Type | Side Lock Brake |
Thread Pitch | 18 |
Mounting Type | Threaded Stem |
Model | Series #05 |
Description
Listing is for five (5) 4" diameter thermoplastic rubber wheels and a 5/16” diameter – 18 TPI x 1.5” threaded stem with a side lock brake. Supports up to 125lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic and soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Thimble, 1/8 In, CS (AN100-4)
- HIPPO HOPPER Light Duty Hopper, 1/4 yd., 2000 lb., Gray (HH02LD)
- ADB HOIST RINGS Hoist Ring, Weld-On, 1in (36650)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE/RIGHT48" (DSP-WF-48-RH-YL)
- SERVICE CASTER 3 Inch Maroon Polyurethane Swivel 3/8 Inch Stem Caster Total Lock Brake, 2PK (SCC-TSTTL20S314-PPUB-MRN-381615-2-S2)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 5/16 Inch Threaded Stem – SCC, 5PK (SCC-TS01S20-DCS-WA-5161812-5)
- SERVICE CASTER 6 Inch Phenolic 12 Inch Threaded Stem Caster with Brake (SCC-TS20S615-PHS-PLB-121315)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster with Brakes, 5PK (SCC-GR05S310-TPRS-SLB-71678-5)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S514-PHR-TLB-34212)
- SERVICE CASTER 3.5 Inch Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S3514-PHS-381615)
- ALGOOD Algood Standard Series Chair Caster with Hard Rubber Wheel S0823-437SX1 5/16-U - Stem Type C (S0823-437SX1 5/16-U)
- Service Caster Casters