Shop All Stem Casters
Service Caster
4 Inch Thermoplastic Wheel 5/16 Inch Threaded Stem Caster Set with 2 Brakes SCC
Mfr # SCC-TS05S410-TPRS-5161815-2-SLB-2
Zoro # G105427853
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 4-3/4"
- Wheel Bearing Type Plain Bore
- Includes (2) Swivel casters & (2) swivel casters w/ brake
- Material Thermoplastic Rubber
Product Information
- Brand Service Caster
- MFR # SCC-TS05S410-TPRS-5161815-2-SLB-2
- Zoro # G105427853
- UPC # 11586523470
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 4-3/4" |
Wheel Dia. | 4 |
Thread Length | 1.5 |
Size | 4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Includes | (2) Swivel casters & (2) swivel casters w/ brake |
Material | Thermoplastic Rubber |
Caster Swivel Lock Type | Side Lock Brake |
Durometer | 85A |
Finish | Thermoplastic Rubber |
Load Capacity | 125 |
Model | Series #05 |
Thread Pitch | 18 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four (4) Service Caster Series #05 casters, two (2) swivel 5/16" X 1-1/2" threaded stem with side lock brake casters and two (2) swivel casters, with 4” diameter thermoplastic rubber wheels. Supports up to 125lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 4 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-04)
- DAYTON Roll Pin (MHG215G)
- KINGCORD 5/8 in. x 200 ft. Red/White Solid Braid Polypropylene Derby Rope (644691TV)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Canvas (G20-CCX-LNN)
- SERVICE CASTER 4 Inch Soft Rubber Wheel with ¾ NPT Pipe Thread Stem Swivel Caster SCC (SCC-PS05S410-SRS-34NPT)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Replacement Set (CHO-SCC-GR05S410-TPRS-716138-4)
- SERVICE CASTER 5 Inch 316SS Blue Polyurethane Swivel 3/8 Inch Threaded Stem Caster with Brake (SS316TS20S514-PPUB-BLUE-TLB-381615)
- SERVICE CASTER 35 Inch Blue Polyurethane 10 MM Threaded Stem Caster with Brake (SCC-TS20S3514-PPUB-BLUE-PLB-M1015)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S514-SPUS-58212)
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Ring Ball Casters, 4PK (SCC-GR01S20-POS-WA-716-4)
- SERVICE CASTER 3.5 Inch Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S3514-PHS-381615)
- Service Caster Stem Casters