Shop All Stem Casters
Service Caster
4 Inch Thermoplastic Wheel 1-3/8 Inch Grip Ring Stem Caster with Brakes, 4PK
Mfr # SCC-GR05S410-TPRS-SLB-716138-4
Zoro # G305417654
product price: $105.99
/pk 4, $26.50/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Mounting Height 4-3/4"
- Stem Length 1-3/8"
- Wheel Bearing Type Plain Bore
- Includes (4) Swivel casters
Product Information
- Brand Service Caster
- MFR # SCC-GR05S410-TPRS-SLB-716138-4
- Zoro # G305417654
- UPC # 670533948393
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 4-3/4" |
Stem Length | 1-3/8" |
Stem Dia. | 7/16" |
Wheel Dia. | 4 |
Size | 4" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Includes | (4) Swivel casters |
Durometer | 85A |
Material | Thermoplastic Rubber |
Caster Swivel Lock Type | Side Lock Brake |
Load Capacity | 125 |
Finish | Thermoplastic Rubber |
Model | Series #05 |
Mounting Type | Grip Ring Stem |
Description
Listing is for four (4) 4" diameter thermoplastic rubber wheels with a 7/16" diameter x 1-3/8" length grip ring stem with a side lock brake. Supports up to 125lbs/caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKWOOD MANUFACTURING Twin Grip Handle Hand Truck, 14" Nose Plate, 10" Semi-Pneumatic Wheels (6000AZ)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 4In, 5400lb (593021GRA)
- ZORO SELECT Rgd Plate Caster, Nylon, 4 in., 400 lb. (B-PO 100K-12)
- WMI Roll/Set Leveling Caster, Load Rating 60lbs, 3/8", 16 Stem Mounted (WMPIN-40S-BLK)
- SERVICE CASTER Rubbermaid Mop Bucket Casters with Sockets for 7380-L1, 4PK (RUB-SCC-GR05S310-TPRS-716138-X701-4)
- SERVICE CASTER 4 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S414-PPUB-MRN-58212-4)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK (SCC-TS01S20-POS-WA-38-5)
- SERVICE CASTER 35 Inch Blue Polyurethane 10 MM Threaded Stem Caster Set with Brake (SCC-TS20S3514-PPUB-BLUE-PLB-M1015-4)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster (SCC-TS05S210-TPUS-5161810)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster Brake SCC, 2PK (SCC-TS20S414-SSS-121315-2-TLB-2)
- COMPONENT HARDWARE Med Duty 1-5/8" Exp Stem Caster, 4" Gray (CMS4-4RBB)
- Service Caster Casters