Shop All Stem Casters
Service Caster
4 Inch Thermoplastic Rubber Wheel 1-3/8 Inch Expanding Stem Caster SCC, 4PK
Mfr # SCC-EX05S410-TPRS-138-4
Zoro # G105418967
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter Stem
- Mounting Height 4-3/4"
- Stem Length 2-11/16"
- Wheel Bearing Type Plain Bore
- Load Capacity 125
Product Information
- Brand Service Caster
- MFR # SCC-EX05S410-TPRS-138-4
- Zoro # G105418967
- UPC # 11586522268
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 4-3/4" |
Stem Length | 2-11/16" |
Stem Dia. | 1-3/8" |
Wheel Dia. | 4 |
Size | 4" |
Details
Caster Stem Type | Expanding Adapter Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 125 |
Durometer | 85A |
Material | Thermoplastic Rubber |
Finish | Thermoplastic Rubber |
Includes | (4) Swivel casters |
Model | Series #05 |
Mounting Type | Expanding Adapter Stem |
Description
Listing is for four (4) 4" diameter thermoplastic rubber wheels and a 1-3/8" diameter x 2-11/16” length expanding adapter stem. Supports up to 125lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, Single Side, Steel 50 In H (5WP3636RA3B4B8AC1P6)
- EGA PRODUCTS 110" All-Welded Access Stairway, 8 Steps, 300 lb. Load Capacity (H014)
- RWM Rigid Plate Caster, Phenolic, 6 in, 3000 lb (76-DUR-0630-R)
- LEVELOK Open Rung Standout Bracket Silicone Elbows (ST-ORS-3XL)
- SERVICE CASTER 3 Inch Soft Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SRS-121315-2-PLB-2)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-PHR-34212-2-TLB-2)
- SERVICE CASTER 4 Inch Phenolic 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-PHS-M1215-2-PLB-2)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S314-SRS-PLB-34212)
- SERVICE CASTER 2.375" Black Soft Wheel Grip Ring Office Chair Casters Set of 5 SCC (SCC-GR02S60-TPR-BLK-716-5)
- SERVICE CASTER Semi Steel Swivel Threaded Stem Caster w/Roller Bearing - 4" Wheel & 1/2" Stem (SCC-TS20S415-SSR-121315)
- LAKESIDE MANUFACTURING Caster, Square Stem (5"Od, Swvl) (9138)
- Service Caster Stem Casters