Shop All Stem Casters
Service Caster
4 Inch Thermoplastic Rubber Swivel 12mm Stem Caster with Total Lock Brake
Mfr # SCC-TSTTL20S414-TPRB-M1215
Zoro # G505426425
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S414-TPRB-M1215
- Zoro # G505426425
- UPC # 670533929835
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 4 |
Stem Dia. | 12MM |
Thread Length | 1.5 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Thermoplastic Rubber |
Caster Swivel Lock Type | Total lock brake |
Finish | Bright Zinc Plated Finish |
Features | Total lock brake |
Durometer | 75A |
Load Capacity | 250 |
Includes | swivel caster w/ total lock brake |
Mounting Type | Threaded Stem |
Thread Pitch | 1.75 |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide thermoplastic rubber wheel and a 12mm-1.75 X 1-1/2" metric threaded stem with total lock brake capable of supporting 250 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 7 ft Fiberglass Stepladder (30407)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U322)
- PETZL Double Pulley, Prusik Minding, 5171 lb. (P66A)
- DAYTON Round Sling, Endless, 8 ft., 5300 lb. (2MJL8)
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Ring Ball Casters, 5PK (SCC-GR01S20-POS-WA-716-5)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel 12mm Threaded Stem Caster Set with Brake SCC (SCC-TS20S414-PHR-TLB-M1215-4)
- SERVICE CASTER 3 Inch MRI Safe Casters with Brakes, 3/8 Inch Threaded Stem, Set of 4, SCC, 4PK (SCC-TS02S75-TPR-GRY-B-381634-MRI-4)
- SERVICE CASTER Black Heavy Duty Chair Caster - 3" Nylon Twin Wheel w/Brakes SCC, 5PK (SCC-UHGR02S75-NYS-B-7161716-5)
- SERVICE CASTER 4 Inch Maroon Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-MRN-TLB-34212)
- SERVICE CASTER 35 Inch Hard Rubber 38 Inch Threaded Stem Caster with Brake (SCC-TS20S3514-HRS-PLB-381615)
- SERVICE CASTER 3 Inch 316SS Soft Rubber Swivel 1-3/8 Inch Stem Caster Lock Brake SCC, 2PK (SCC-SS316TTLEX20S314-SRS-2-S-2-138)
- Service Caster Stem Casters