Shop All Stem Casters
Service Caster
4 Inch SS Thermoplastic Rubber ½ Inch Threaded Stem Caster with Total Lock Brake
Mfr # SCC-SSTSTTL20S414-TPRB-121315
Zoro # G105427204
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Product Information
- Brand Service Caster
- MFR # SCC-SSTSTTL20S414-TPRB-121315
- Zoro # G105427204
- UPC # 670533929880
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 4 |
Thread Length | 1.5 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Polished stainless steel |
Durometer | 75A |
Material | Thermoplastic Rubber |
Includes | swivel caster w/ total lock brake |
Caster Swivel Lock Type | Total lock brake |
Load Capacity | 250 |
Features | Total lock brake |
Thread Pitch | 13 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 4" diameter by 1-1/4" wide thermoplastic rubber wheel and a 1/2" threaded stem with total lock brake capable of supporting 250 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 13' Red Endless Ratchet Strap (1613FE-RED)
- FLEXCO Clipper Lacing Tool, R-10, Steel (28000362)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 2 in, 110 lb (LPXA-TPA 50G)
- ZORO SELECT Plate Caster Kit, Rubber, 6", 2400 lb., PK4 (5PKH8)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S514-PPUB-BLUE-34212)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster Set SCC (SCC-SQ20S414-PPUB-RED-78-4)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-58212-2-PLB-2)
- SERVICE CASTER 3 Inch Hooded Neoprene Rubber 10mm Threaded Stem Casters with Brakes SCC, 5PK (SCC-TS03S310-NPRB-BC-B-M1015-5)
- SERVICE CASTER 5 Inch Hard Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-HRS-121315-2-PLB-2)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S315-SSR-58212-2-TLB-2)
- SERVICE CASTER 2 Inch Polyurethane Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 5PK (SCC-TS05S210-TPUS-SLB-381610-5)
- Service Caster Casters