Shop All Stem Casters
Service Caster
4 Inch SS Nylon Wheel Swivel ½ Inch Threaded Stem Caster Wheel
Mfr # SCC-SSTS20S414-NYS-121315
Zoro # G305421309
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S414-NYS-121315
- Zoro # G305421309
- UPC # 670533913001
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 4 |
Size | 4" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 75D |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Material | Nylon |
Includes | Swivel caster |
Load Capacity | 300 |
Finish | Polished Stainless Steel |
Mounting Type | Threaded Stem |
Thread Pitch | 13 |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 4" diameter by 1-1/4" wide nylon wheel and a 1/2" threaded stem capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 threaded stem nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 10' Olive Heavy Duty Endless Ratchet Strap (5410FE-OD)
- BALLYMORE 162 in H Steel Cantilever Rolling Ladder, 12 Steps, 300 lb Load Capacity (CL-12-42)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, White (BBS18GW)
- DAYTON Cylinder Bracket, Steel, 8In. (10U483)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster, 5PK (SCC-TS05S210-TPUS-5161810-5)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S614-TPRB-TLB-34212)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 1/2 Threaded Stem Caster Set with Brakes SCC, 5PK (SCC-TS05S310-TPRS-SLB-121315-5)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S314-PPUB-GRY-78)
- SERVICE CASTER Cosco 12-304 ABL Hand Truck Platform Cart Swivel Caster Replacement Set – SCC (COS-SCC-BH20S314-POS-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel 3/4 Inch Square Stem Caster Total Lock Brake (SCC-SQTTL20S514-TPRB-34)
- STANDARD KEIL Caster, Stem (5", 5/8-11) (1199-2503-4000)
- Service Caster Casters