Shop All Stem Casters
Service Caster
4 Inch Solid Polyurethane Wheel Swivel 12mm Threaded Stem Caster SCC
Mfr # SCC-TS20S414-SPUS-M1215
Zoro # G305425796
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-SPUS-M1215
- Zoro # G305425796
- UPC # 670533920955
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 4 |
Stem Dia. | 12MM |
Size | 4" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Material | Solid Polyurethane |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Durometer | 60-65 D |
Includes | Swivel caster |
Load Capacity | 300 |
Thread Pitch | 1.75 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide solid polyurethane wheel and a 12mm-1.75 X 1-1/2" metric threaded stem capable of supporting 300 lbs./caster.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, TPR, 6 in., 260 lb. (P14S-RP060K-12)
- ZORO SELECT Base Toggle Spring (MH4DZU202G)
- WERNER 16 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1316-2)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps (KDSR111246-XR)
- SERVICE CASTER 3 Inch Gray Polyurethane 12 Inch Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-PLB-121315-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel with ¾ Inch NPT Pipe Thread Stem Swivel Caster (SCC-PS20S414-TPRB-34NPT)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S414-TPRB-121315)
- SERVICE CASTER Black Heavy Duty Chair Caster - 3" Nylon Twin Wheel w/Brakes - SCC, 4PK (SCC-UHGR02S75-NYS-B-7161716-4)
- SERVICE CASTER 3 Inch Phenolic Swivel 58 Inch Threaded Stem Caster Set with Total Lock Brake (SCC-TSTTL20S314-PHR-58212-4)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters with Brake, 4PK (SCC-TS01S20-POS-WA-SLB-38-4)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPRS-SLB-381615-4)
- Service Caster Stem Casters