Shop All Plate Casters
Service Caster
4 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with Brake
Mfr # SCC-20S414-SRS-TLB-TP2-4
Zoro # G105430549
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Capacity (Lb.) 800
- Mounting Height 5-1/8"
- Series Series #20
Product Information
- Brand Service Caster
- MFR # SCC-20S414-SRS-TLB-TP2-4
- Zoro # G105430549
- UPC # 734005066265
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" x 1-1/4" |
Details
Capacity (Lb.) | 800 |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Durometer | 70-80 Shore A |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Type | (4) Swivel casters w/ top lock brakes |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Material | Soft Rubber |
Caster Swivel Lock Type | Top Lock Brake |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 3” diameter by 1-1/4” wide soft rubber wheels. Supports a total weight of 800lbs (200lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Roll, Smooth, 8in, Clear (999-00122)
- LIFT-ALL Web Sling, Flat Eye and Eye, 18 ft L, 1 in W, Polyester, Yellow (EE1601DFX18)
- US CARGO CONTROL Standard Chrome Winch Bar (WB1)
- CROSBY D-Shackle, 4,000 lb Load Cap, Carbon Steel (1019775)
- SERVICE CASTER 5 Inch Green Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-20S520-PUR-GB)
- SERVICE CASTER 4 Inch Red Poly on Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S420-PUB-RS-TLB-2-R-2)
- SERVICE CASTER 4 Inch Stainless Steel Polyurethane Wheel Swivel Caster with Ball Bearing SCC (SCC-SS30S420-PPUB)
- SERVICE CASTER 5 Inch Semi Steel Caster with Ball Bearing and Brake/Swivel Lock (SCC-30CS520-SSB-TLB-BSL)
- SERVICE CASTER 5 Inch Nylon Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-20S520-NYR-TLB-2-R-2)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Brake (SCC-100S280-PNB-TLB)
- ALBION 8" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1250 lb (16PI08201S)
- Service Caster Plate Casters