Shop All Stem Casters
Service Caster
4 Inch Soft Rubber Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S414-SRS-34212-2-TLB-2
Zoro # G907384262
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 5-1/8"
- Wheel/Tread Material Soft Rubber
- Stem Length 2-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-SRS-34212-2-TLB-2
- Zoro # G907384262
- UPC # 734005112320
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 5-1/8" |
Stem Length | 2-1/2" |
Thread Size | 3/4"-10 x 2-1/2" Threaded Stem |
Stem Dia. | 3/4" |
Thread Length | 2-1/2" |
Wheel Dia. | 4" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Soft Rubber |
Caster Brake Type | 2 casters with Top Lock Brakes |
Wheel Bearing Type | Plain Bore |
Thread Pitch | 10 |
Caster Sub-Type | 4 Swivel |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Load Capacity | 800 |
Durometer | 70-80 Shore A |
Mounting Type | Threaded Stem |
Model | Series #20 |
Finish | Bright Zinc Plated Finish |
Wheel Color | Black |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 34 threaded stem with brake casters and two 2 swivel casters, with 4 diameter by 114 wide soft rubber wheels Supports a total weight of 800lbs 200lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 soft rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition The soft rubber wheels resistant to most chemicals and oils combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Solid Braided Nylon Rope, 3/16", 620 lb, White, 500'/Case (TWR118)
- BULLDOG WINCH Wire Rope for 15017, 3/16"x45' (20222)
- JAMCO Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (EO236P600GP)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00604)
- SERVICE CASTER Lakeside Carts 08606 Caster Replacement (LAK-SCC-SSSQ20S514-PPUB-91630)
- SERVICE CASTER 4 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-MRN-TLB-58212)
- SERVICE CASTER Semi Steel Swivel Threaded Stem Caster w/Roller Bearing - 5" Wheel & 10MM Stem (SCC-TS20S515-SSR-M1015)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters with Brake, 4PK (SCC-TS01S20-POS-WA-SLB-38-4)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Grip Neck Stem Caster, 4PK (SCC-GN05S210-TPUS-4)
- SERVICE CASTER Nylon Swivel Threaded Stem Caster w/2" Black Wheel and M12 x 1.75mm x 18mm Stem (SCC-TSLV20S50-NYR-220-ZC)
- SERVICE CASTER 3.5 Inch 316SS Blue Poly Swivel 1 Inch Expanding Stem Caster Set Lock Brake (SCC-SS316TTLEX20S3514-PPUB-BLUE-1-4)
- Service Caster Stem Casters