Shop All Stem Casters
Service Caster
4 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster Brake SCC, 2PK
Mfr # SCC-TS20S414-SSS-121315-2-TLB-2
Zoro # G905426605
product price: $139.99
/pk 2, $70.00/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-SSS-121315-2-TLB-2
- Zoro # G905426605
- UPC # 670533932699
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 4 |
Size | 4" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Material | Semi Steel Cast Iron |
Finish | Bright Zinc Plated Finish |
Features | 2 casters with top lock brakes |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Load Capacity | 300 |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Model | Series #20 |
Mounting Type | Threaded Stem |
Thread Pitch | 13 |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel 1/2" threaded stem with brake casters and two (2) swivel casters, with 4” diameter by 1-1/4” wide semi steel cast iron wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 10" Mini Bungey Cord Blk / Plastic Jar (06697)
- US CARGO CONTROL 3/8" x 8' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (38G100DOG-8)
- CASTERHQ 6"x2" Hvy Dty Caster Set W/ Red Polyurethane on Steel Wheels, 1, PK4 (HD6660-01-PCI-TLB-V-SO4-S1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 21BF (SG21)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Neoprene Rubber 7/8 Inch Grip Ring Stem Caster SCC (SCC-GR03S210-NPRB-BC-71678)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK (SCC-SQ20S514-SRS-TLB-78-2-S-2)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-BLUE-121315)
- SERVICE CASTER 5 Inch 316SS Gray Polyurethane Wheel Swivel 1-1/2 Inch Expanding Stem Caster (SCC-SS316EX20S514-PPUB-112)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S514-PPUB-58212)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK (SCC-TS01S20-POS-WA-38-5)
- SHEPHERD CASTER 1-7/16" X 1-11/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 150 lb (C0014748TZ-POL01(KK))
- Service Caster Casters