Shop All Stem Casters
Service Caster
4 Inch Semi Steel Wheel Swivel 12mm Threaded Stem Caster
Mfr # SCC-TS20S414-SSS-M1215
Zoro # G905426957
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-SSS-M1215
- Zoro # G905426957
- UPC # 670533932811
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Stem Dia. | 12MM |
Wheel Dia. | 4 |
Thread Length | 1.5 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Material | Semi Steel Cast Iron |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Includes | Swivel caster |
Load Capacity | 300 |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 1.75 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide semi steel cast iron wheel and a 12mm-1.75 X 1-1/2" metric threaded stem capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS 12"x18" Table Top Brush, 0.02" Filament Diameter (T12135)
- KEEPER 24IN X 2IN AXLE STRAP W/D-RING, PREMIUM, W/PROTECTIVE SLEEVE, 3,333 LB (4226)
- DAYTON Motor (MHGXEC29GGS)
- HARRINGTON Brake Spring for 3 to 9 Ton Lever Hoists (L4207015)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK (SCC-SQ20S514-SRS-TLB-78-2-S-2)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster Set SCC (SCC-TS20S414-PPUB-121315-4)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 8mm Threaded Stem Caster SCC, 4PK (SCC-TS04S13810-PUB-M815-4)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S514-SRS-34)
- SERVICE CASTER 3 Inch Polyurethane Wheel 3/8 Inch Threaded Stem Caster (SCC-TS05S310-TPUS-381610)
- SERVICE CASTER 3 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster (SCC-TS05S310-TPUS-5161810)
- SHEPHERD CASTER 75mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 165 lb (PUT75637BK)
- Service Caster Casters