Shop All Stem Casters
Service Caster
4 Inch Semi Steel Swivel 58 Inch Threaded Stem Caster Set with Total Lock Brake
Mfr # SCC-TSTTL20S414-SSS-58212-4
Zoro # G707383250
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 5-1/8"
- Wheel/Tread Material Semi Steel Cast Iron
- Stem Length 2-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S414-SSS-58212-4
- Zoro # G707383250
- UPC # 734005114966
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 5-1/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Thread Length | 2-1/2" |
Stem Dia. | 5/8" |
Wheel Dia. | 4" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Semi Steel Cast Iron |
Caster Brake Type | Total Lock Brake |
Wheel Bearing Type | Plain Bore |
Thread Pitch | 11 |
Finish | Bright Zinc Plated Finish |
Caster Sub-Type | 4 Swivel |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Load Capacity | 1200 |
Wheel Color | Silver |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 58 threaded stem casters with total lock brakes, 4 diameter by 114 wide semi steel cast iron wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 sleeve bearing semisteel cast iron casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, while the semisteel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a costeffective solution over steel wheels Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle This option is only recommended when rolling ease is less critical Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/8" Clevis Slip Hook w/ Latch - Grade 70 (CSH38SL)
- ZORO SELECT Castr Whel, Polyurethan, 4 in., 750 lb., Grn (4DU67)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (10F444)
- ZORO SELECT Skate Wheel Conveyor, 32-11/16" W Overall (55KR79)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S414-SSS-58212)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 10mm Threaded Stem Caster Set SCC (SCC-TS20S414-PPUB-M1015-4)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S410-TPRS-SLB-381615-4)
- SERVICE CASTER 3 Inch Red Polyurethane 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-RED-121315-2-PLB-2)
- SERVICE CASTER 3 Inch Black Hooded Neoprene Rubber 5/16 Inch Grip Neck Stem Casters SCC, 5PK (SCC-GN03S310-NPRB-BK-5)
- SERVICE CASTER Franke 19002529 Caster Replacement Set - FRGSF-30G2 18002763 - (FRA-SCC-TS04S211316-POS-SLB-121315-4)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPRS-SLB-381615-4)
- Service Caster Casters