Shop All Plate Casters
Service Caster
4 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster
Mfr # SCC-20R414-SSS-TP3
Zoro # G905430268
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Plate Size 4" x 4-1/2"
- Caster Mounting Type Top Plate
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Product Information
- Brand Service Caster
- MFR # SCC-20R414-SSS-TP3
- Zoro # G905430268
- UPC # 734005069426
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-1/8" |
Size | 4" x 1-1/4" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Material | Semi Steel Cast Iron |
Type | Rigid Caster |
Capacity (Lb.) | 300 |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 rigid caster with a 4" diameter by 1-1/4" wide semi steel cast iron wheel capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Yellow Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116332-77-GPY-250)
- TRI-ARC 9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish (WLFS0110-Y)
- COMPONENT HARDWARE Med Duty 5/8-11 x 1-1/2" Thd Stem Caster (CMT2-5RBB)
- DAYTON Transport Chain, 1/4 in., 20 ft. L, 3150 lb (34RZ75)
- SERVICE CASTER 8 Inch Poly on Cast Iron Caster Set with Ball Bearing 4 Brake and 2 Swivel Lock (SCC-35S820-PUB-RS-SLB-BSL-2-SLB-2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel No Brake (LAV-SCC-30CS820-TPRRD)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S414-SSS-TLB-TP3-4)
- SERVICE CASTER 5 Inch Heavy Duty Green Poly on Cast Iron Swivel Caster with Ball Bearing SCC (SCC-35S520-PUB-GB)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-HRS-TLB-TP2-2-R-2)
- SERVICE CASTER 6 Inch Phenolic Wheel Rigid Top Plate Caster (SCC-20R615-PHS)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Caster Set with Roller Bearings SCC (SCC-20S420-PHR-4)
- Service Caster Casters