Shop All Plate Casters
Service Caster
4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC
Mfr # SCC-20S414-PPUB-RED-TLB-TP3-4
Zoro # G505430194
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Material Polyurethane on Polyolefin
Product Information
- Brand Service Caster
- MFR # SCC-20S414-PPUB-RED-TLB-TP3-4
- Zoro # G505430194
- UPC # 734005063387
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 1-1/4" |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Polyurethane on Polyolefin |
Series | Series #20 |
Capacity (Lb.) | 1400 |
Durometer | 60D |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | (4) Swivel casters w/ top lock brakes |
Caster Swivel Lock Type | Top Lock Brake |
Caster Mounting Type | Top Plate |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 3” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,400lbs (350lbs/per caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY HOSE WHIP Flxzila 3/8"x4' w/Ball Swivl (LMHFZ3804YW2B)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 6 in W, Polyester, Yellow (EE2806DFX12)
- MAG-MATE Cup Magnet with Reusable Zip Tie, 7, PK6 (MX1000ZIP2PK06)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 3/4in (23007)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S414-PPUB-BLUE-TLB-TP2-2-R-2)
- SERVICE CASTER 6 Inch Heavy Duty Red Poly on Cast Iron Caster Set with Ball Bearings, 4PK (SCC-35S620-PUB-RS-4)
- SERVICE CASTER 6 Inch Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-30CS620-SSR-2-R620-2)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R315-SSR-TP3)
- SERVICE CASTER 4" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL400DP)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S520-PHR)
- ZORO SELECT Pneumatic Caster, 220 lb. Load Rating (L-P 220R-ST-SG)
- Service Caster Plate Casters