Shop All Plate Casters
Service Caster
4 Inch Polyurethane Wheel Swivel Caster with Roller Bearing
Mfr # SCC-30CS420-PPUR
Zoro # G305437591
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Capacity (Lb.) 600
- Series Series #30
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Product Information
- Brand Service Caster
- MFR # SCC-30CS420-PPUR
- Zoro # G305437591
- UPC # 670533876610
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Capacity (Lb.) | 600 |
Series | Series #30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Type | Swivel caster |
Material | Polyurethane Tread on Polyolefin Core |
Durometer | 60D |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter, 2" wide polyurethane tread set on a polyolefin core wheel. Supports 600 pounds (lbs) per caster. Non Marking/Non Marring. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Eclipse Ultralift E 1320lbs (ULE1320)
- DAYTON Load Chain (LC618-G10G-20)
- BISON LIFTING EQUIPMENT 5 Ton Universal Plate Clamp (VPG-50)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 3 in W, Polyester, Yellow (EE2803DTX10)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster (SCC-20S414-PHS-TP2)
- SERVICE CASTER SCC 5" x 1.25" Gray Polyurethane Wheel Caster -2 Swivel/2 Swivel w/Brakes, 4PK (SCC-20S514-PPUB-TPU1-2-TLB-2)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R514-SSS-TP3)
- SERVICE CASTER 4 Inch Rubber on Aluminum Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS420-RAR-TLB-BSL-2-TLB-2)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Caster with Brake (SCC-100S3506-PNB-SLB)
- SERVICE CASTER 4 Inch Phenolic Caster Set with Roller Bearings 2 Swivel 2 Rigid (SCC-30CS420-PHR-2-R420-2)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S414-PPUB-RED-TLB-TP3-4)
- Service Caster Plate Casters