Shop All Stem Casters
Service Caster
4 Inch Phenolic Wheel Swivel ½ Inch Threaded Stem Caster Set
Mfr # SCC-TS20S414-PHR-121315-4
Zoro # G505422892
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Roller Bearing
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-PHR-121315-4
- Zoro # G505422892
- UPC # 11586530256
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 4 |
Stem Dia. | 1/2" |
Size | 4" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Roller Bearing |
Material | Phenolic |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Includes | (4) swivel casters |
Finish | Bright Zinc Plated Finish |
Load Capacity | 300 |
Durometer | 90D |
Thread Pitch | 13 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 1/2" threaded stem casters with 4” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Polyurethane X-Treme Rigid Caster, No Brake, Loads Up To 1000 lb (16XI06201R)
- WARN INDUSTRIES WINCHES, ZEON 10-S SYNTHETIC (89611)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 15 ft. (CF015-15)
- KONG USA Snap Bronze Round Swivel Eye 10mm (360100Y00YK)
- SERVICE CASTER 3'' Red Polyurethane Creeper Swivel 1/2'' Threaded Stem Caster (CREE-SCC-TS20S314-PPUB-RED-121315)
- SERVICE CASTER 3 Inch Maroon Polyurethane 38 Inch Threaded Stem Caster with Brake (SCC-TS20S314-PPUB-MRN-PLB-381615)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-BLK-58212)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-BLK-TLB-58212)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster Set (SCC-TS20S314-SSS-121315-4)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S514-SPUS-58212)
- COMPONENT HARDWARE Med Duty 1-5/8" Exp Stem Caster, 4" Gray (CMS4-4RBB)
- Service Caster Casters