Shop All Plate Casters
Service Caster
4 Inch Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC
Mfr # SCC-20S420-PHR-TLB-2-R-2
Zoro # G605439097
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Material Phenolic
- Finish Bright Zinc Plated Finish
- Capacity (Lb.) 1800
Product Information
- Brand Service Caster
- MFR # SCC-20S420-PHR-TLB-2-R-2
- Zoro # G605439097
- UPC # 734005071573
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 5-1/8" |
Size | 4" x 2" |
Bolt Size | 5/16" (hardware not included) |
Details
Material | Phenolic |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 1800 |
Caster Mounting Type | Top Plate |
Durometer | 90D |
Type | (2) Swivel casters w/top lock brakes & (2) Rigid casters |
Series | Series #20 |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 4" diameter by 2" wide phenolic wheel and roller bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 20 top plate phenolic wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/8" x 3' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (38G100SOS-3)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1/4-20", 5 ft.-lb. (EN33112)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-522 A2 C7 P5)
- VESTIL Steel Double Socket, No Toeboard (VDKR-W-102)
- SERVICE CASTER 5 Inch Polyurethane Swivel Caster Set with Roller Bearing and Swivel Lock SCC (SCC-30CS520-PPUR-BSL-4)
- SERVICE CASTER 3 Inch SS Maroon Polyurethane Swivel Top Plate Caster Set with Brake SCC (SCC-SS20S314-PPUB-MRN-TLB-4)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearing and Swivel Lock (SCC-30CS520-TPRBD-BSL-4)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Caster with Brake (SCC-100S3506-PNB-SLB)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S514-SSS-TLB-TP3-4)
- SERVICE CASTER 5 Inch Heavy Duty Thermoplastic Caster Set with Roller Bearings and Brakes SCC (SCC-35S520-TPRRD-SLB-4)
- CASTERHQ 4"x2" Fixed Rigid Caster Steel Wheel 1,000 lbs Capacity Each (1) (HD6640-01-STL-1P)
- Service Caster Plate Casters