Shop All Stem Casters
Service Caster
4 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster
Mfr # SCC-TS20S414-PPUB-MRN-58212-4
Zoro # G907385139
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 5-1/8"
- Wheel/Tread Material Maroon Polyurethane
- Stem Length 2-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-PPUB-MRN-58212-4
- Zoro # G907385139
- UPC # 734005108750
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 5-1/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Thread Length | 2-1/2" |
Wheel Dia. | 4" |
Stem Dia. | 5/8" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Maroon Polyurethane |
Caster Brake Type | No Brake |
Wheel Bearing Type | Precision Ball Bearing |
Model | Series #20 |
Load Capacity | 1400 |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 11 |
Wheel Color | Maroon |
Mounting Type | Threaded Stem |
Durometer | 60D |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Caster Sub-Type | 4 Swivel |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 58 threaded stem casters with 4 diameter by 114 wide maroon polyurethane wheels Supports a total weight of 1,400lbs 350lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEVELLE ATRIUM Series, Atrium Standard Cab Enclosure (EEV-ATR1)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Grab Hook, Grade 70, Yellow Chromate (T9503515)
- LIFT-ALL Web Sling, Endless, 9 ft L, 2 in W, Tuff-Edge Polyester, Silver (EN1802TX9)
- KEEPER TIEDOWN 15' ORG 500# 4PK (5506)
- SERVICE CASTER 4 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-MRN-58212)
- SERVICE CASTER 4 Inch High Temp Glass Filled Nylon Wheel Swivel 34 Inch Threaded Stem Caster SCC (SCC-TS20S414-GFNSHT-34212)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster Brakes, 2PK (SCC-TS20S414-PPUB-RED-TLB-121315-2S2)
- SERVICE CASTER 5 Inch Hard Rubber Wheel Swivel 7/8 Inch Square Stem Caster Set (SCC-SQ20S514-HRS-78-4)
- SERVICE CASTER 3 Inch 316SS Red Polyurethane Wheel Swivel 3/8 Inch Stem Caster Set Lock Brake (SS316TSTTL20S314-PPUB-RED-381615-4)
- SERVICE CASTER 3 Inch SS Black Poly Swivel 10mm Threaded Stem Caster Total Lock Brake, 2PK (SSTSTTL20S314-PPUB-BLK-M1015-2-S-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster (SCC-TS05S410-TPRS-121315)
- Service Caster Casters