Shop All Plate Casters
Service Caster
4 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing
Mfr # SCC-30CS420-PHRHT
Zoro # G105435957
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Temp. Range 475 degrees F continuous usage and 525 degrees F intermittent usage
- Finish Bright Zinc Plated Finish
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Product Information
- Brand Service Caster
- MFR # SCC-30CS420-PHRHT
- Zoro # G105435957
- UPC # 670533875972
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-5/8" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 800 |
Series | Series #30 |
Durometer | 90D |
Material | High Temperature Phenolic |
Type | Swivel caster |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter by 2" wide brown high temperature phenolic wheel capable of supporting 800 lbs. per caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate high temp phenolic wheel casters. The Service Caster Series #30 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Wheel, Black, 3-15/16" Wheel W (P 300/20-75R)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA082414X)
- SOUTHWORTH Scissor Lift Table, 550 lb. Cap, 19-3/4"W, 31-1/2"L (L-250)
- GENIE Gas Spring, 40 lb., 10 in. Extended (100834GT)
- SERVICE CASTER 5 Inch Green Poly on Cast Iron Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS520-PUB-GB)
- SERVICE CASTER 8 Inch Heavy Duty Semi Steel Cast Iron Caster Set with Brake and Swivel Lock (SCC-KP92S830-SSR-SLB-BSL-4)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Top Plate Swivel Caster (SCC-05S310-TPRS-TP2)
- SERVICE CASTER 6 Inch Kingpinless Thermoplastic Rubber Wheel Caster with Brake and Swivel Lock (SCC-KP30S620-TPRRF-SLB-BSL)
- SERVICE CASTER 6 Inch Heavy Duty Phenolic Caster with Roller Bearing and Swivel Lock SCC (SCC-35S620-PHR-BSL)
- SERVICE CASTER 6 Inch Nylon Swivel Caster Set with Ball Bearings 2 Brakes SCC (SCC-20S620-NYB-2-TLB-2)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (16XI04201SFBA)
- Service Caster Plate Casters