Shop All Plate Casters
Service Caster
4 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing
Mfr # SCC-20S420-PHRHT
Zoro # G305439151
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Mounting Height 5-1/8"
- Series Series #20
Product Information
- Brand Service Caster
- MFR # SCC-20S420-PHRHT
- Zoro # G305439151
- UPC # 734005071993
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-1/8" |
Plate Size | 2-3/8" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" x 2" |
Details
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Material | High Temperature Phenolic |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Type | Swivel caster |
Capacity (Lb.) | 450 |
Durometer | 90D |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 2" wide high tempertature phenolic wheel and roller bearing capable of supporting 450lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate high temp phenolic wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Manual Chain Hoist, 3-51/64 in. W (OZIND025-10CH)
- LYFTEX Manual High Lift Pallet Jack, 21" W x 45" L, 2200 lbs. Capacity (LXX22M-2145)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1000 Lb. Capacity (585342)
- PEERLESS CHAIN #19 HITCH PIN CLIP 12/BAG, ZP, 3451935 (3451935)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS420-TPRRF)
- SERVICE CASTER 5 Inch Poly on Polyolefin Wheel Swivel Caster with Roller Bearing (SCC-20S520-PPUR)
- SERVICE CASTER 3 Inch Phenolic Wheel Rigid Top Plate Caster (SCC-20R314-PHS-TP2)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster Set (SCC-20S414-PHR-TP3-4)
- SERVICE CASTER 1013L2 Rubbermaid Tilt Truck Replacement Caster Set Fits FG101300BLA FG9T1400BLA, 2PK (RUB-SCC-20S414-HRS-2)
- SERVICE CASTER 6 Inch Green Poly on Cast Iron Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-TTL30S620-PUR-GB-2-R-2)
- CASTERHQ 6"x3" Kingpinless Heavy Duty Rigid Caster, Phenolic Wheel, 2,000 L (CB-10RCPH63)
- Service Caster Casters