Shop All Plate Casters
Service Caster
4 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Swivel Lock SCC
Mfr # SCC-30CS420-PHRHT-BSL
Zoro # G305436037
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Swivel Lock Type Bolt On Swivel Lock
- Capacity (Lb.) 800
- Series Series #30
Product Information
- Brand Service Caster
- MFR # SCC-30CS420-PHRHT-BSL
- Zoro # G305436037
- UPC # 670533936529
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Caster Swivel Lock Type | Bolt On Swivel Lock |
Capacity (Lb.) | 800 |
Series | Series #30 |
Finish | Bright Zinc Plated Finish |
Durometer | 90D |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Material | High Tempertature Phenolic |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Type | Swivel caster w/bolt on swivel lock |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter by 2" wide high temperature phenolic wheel and a bolt on swivel lock capable of supporting 800 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 high temperature phenolic wheel casters. The Service Caster Series #30 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Sheave, Fibrous Rope, 5/8 in Max Cable Size (RF437)
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 1,200 lb (3LG2436BRK)
- DAYTON Festoon System Kit, 1/4 In Rope, L 20 Ft (33N207)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 4 in Web Width, 16 ft Length, 11,500 lb Vertical Capacity (EE2T-804-16)
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Cast Iron Caster Set with Brake and Swivel Lock (SCC-KP92S1030-PUR-GB-SLB-BSL-4)
- SERVICE CASTER Albion Industries 16TM05101S Caster Replacement (ALB-SCC-30CS515-PHR)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Brake (SCC-100S280-PNB-TLB)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Glass Filled Nylon Rigid Caster with Roller Bearing (SCC-35R620-GFNR)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS420-SSR)
- SERVICE CASTER 6 Inch Stainless Steel Nylon Wheel Rigid Caster with Roller Bearing SCC (SCC-SS30R620-NYR)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 180 lb (C0020120ZN-TPR01(GG)B)
- Service Caster Casters