Shop All Plate Casters
Service Caster
4 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Ball Bearing SCC
Mfr # SCC-35R420-PUB-RS
Zoro # G105435902
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Mounting Type Top Plate
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
- Finish Bright Zinc Plated Finish
Product Information
- Brand Service Caster
- MFR # SCC-35R420-PUB-RS
- Zoro # G105435902
- UPC # 11586595309
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 4" x 2" |
Details
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Finish | Bright Zinc Plated Finish |
Material | Polyurethane on Cast Iron |
Capacity (Lb.) | 700 |
Series | Series#35 |
Type | Rigid caster |
Durometer | 95A |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #35 rigid caster with a 4" diameter by 2" wide polyurethane on cast iron wheel and maintenance free precision ball wheel bearings. Capable of supporting 700 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 polyurethane on metal wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC2022362ALU4PU)
- ZORO SELECT Standard Platform Truck, 4000 lb., 48 In L (3BE81)
- ZORO SELECT Caster Wheel, Cast Iron, 5 in., 800 lb. (3G299)
- RUBBERMAID COMMERCIAL Drawer, 40 lb., Red, Steel, 25 In. L (FG459300RED)
- SERVICE CASTER 4 Inch High Temp Phenolic Caster with Roller Bearing and Brake/Swivel Lock SCC (SCC-30CS420-PHRHT-TLB)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-RED)
- SERVICE CASTER 4436L8 FG4436L80000 Rubbermaid Platform Truck Replacement Caster Kit, 4PK (RUB-SCC-30CS820-TPRRF-2-R820-2)
- SERVICE CASTER 5 Inch SS Solid Poly Caster Set with Ball Bearings 4 Brake 2 Swivel Lock SCC (SCC-SS30S520-SPUB-TLB-BSL-2-TLB-2)
- SERVICE CASTER 4 Inch V Groove Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R420-VGB)
- SERVICE CASTER 6 Inch Phenolic Caster Set with Roller Bearing and Brakes/Swivel Locks SCC (SCC-35S620-PHR-SLB-BSL-4)
- ZORO SELECT Plate Caster, 5400 lb. Ld Rating, Bk Wheel (P27S-NMB080K-18)
- Service Caster Casters