Shop All Plate Casters
Service Caster
4 Inch Green Poly on Cast Iron Wheel Swivel Caster with Ball Bearing SCC
Mfr # SCC-30CS420-PUB-GB
Zoro # G205437561
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Capacity (Lb.) 700
- Mounting Height 5-5/8"
- Type Swivel caster
Product Information
- Brand Service Caster
- MFR # SCC-30CS420-PUB-GB
- Zoro # G205437561
- UPC # 11586569713
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Capacity (Lb.) | 700 |
Type | Swivel caster |
Durometer | 95A |
Finish | Bright Zinc Plated Finish |
Material | Polyurethane Tread on Cast Iron Core |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Series | Series #30 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter, 2" wide green polyurethane tread set on a metal core wheel and maintenance free precision ball wheel bearings. Supports 700 pounds (lbs) per caster. Non Marking/Non Marring. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate polyurethane casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO HARDWARE Anchor Shackle, Plain, 21/32 in. (20020 2)
- QUICK PRODUCTS Quick Products QP-BOPQCB Blow Out Plug with Brass Quick Connect (QP-BOPQCB)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 10000 lb., Lift 20 ft. (OZ050-20CHOP)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 8 ft L, 15 in W, 40 lb/ft Max Load Capacity (99S5R152X96)
- SERVICE CASTER 4 Inch Polyolefin Caster Set with Ball Bearing and Brakes/Swivel Locks SCC (SCC-35S420-POB-SLB-BSL-4)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S420-PHR)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Phenolic Swivel Caster with Roller Bearing SCC (SCC-35S820-PHR)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Total Lock Brake (SCC-TTL20S414-PPUB-RED)
- SERVICE CASTER 4 Inch Stainless Steel Polyurethane Wheel Swivel Caster with Ball Bearing SCC (SCC-SS30S420-PPUB)
- SERVICE CASTER 6 Inch SS Thermoplastic Rubber Wheel Swivel Top Plate Caster (SCC-SS20S614-TPRB)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Swivel Casters with Brake and Bolt Swivel Lock Set (SCC-100S3504-PNB-TLB-BSL-4)
- Service Caster Plate Casters