Shop All Stem Casters
Service Caster
4 Inch Gray Polyurethane Wheel with ¾ Inch NPT Pipe Thread Stem Swivel Caster
Mfr # SCC-PS20S414-PPUB-34NPT-GRY
Zoro # G805417840
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Pipe Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 0.625
- Wheel Bearing Type Precision Ball Bearing
Product Information
- Brand Service Caster
- MFR # SCC-PS20S414-PPUB-34NPT-GRY
- Zoro # G805417840
- UPC # 11586601017
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 0.625 |
Wheel Dia. | 4 |
Stem Dia. | 3/4" |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Pipe Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Includes | Swivel caster |
Finish | Bright Zinc Plated Finish |
Material | Polyurethane Tread on Polyolefin Core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Load Capacity | 350 |
Mounting Type | Pipe Threaded Stem |
Thread Pitch | 14 |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4” diameter by 1-1/4” wide gray polyurethane wheel and a 3/4” NPT pipe threaded stem capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 3/4” pipe threaded stem polyurethane casters. The Service Caster Series #20 3/4" pipe threaded stem casters are ideal for racks, shelving, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Replacement Liner, 14 Bushel, Blue Vinyl (G14-BBX-LNN)
- HAMILTON Ace-Tuf Wheel, 12X3.00X3-1/4 3/4Bb (W-12-AT-3/4)
- ZORO SELECT Drum Dolly, 1000 lb., Steel, 55 gal. (34)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X6.5" BLACK (BOL-48-6.5-BK)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 3/8 Inch Threaded Stem Caster SCC (SCC-TS03S310-PPUBD-BC-381610)
- SERVICE CASTER 3.5 Inch Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S3514-PHS-381615)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 10mm Threaded Stem Caster SCC, 4PK (SCC-TS05S310-TPRS-M1015-4)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber 5/16 Inch Grip Neck Stem Caster SCC (SCC-GN03S310-NPRB-BC)
- SERVICE CASTER 5 Inch SS Hard Rubber Swivel 3/8 Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S514-HRS-381615)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-34212)
- ZORO SELECT Swivel Stem Caster, Rub, 3-1/2 in., 160 lb. (32J821)
- Service Caster Stem Casters