Shop All Stem Casters
Service Caster
4 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster
Mfr # SCC-TS20S414-PPUB-58212
Zoro # G107384819
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 5-1/8"
- Wheel/Tread Material Gray Polyurethane
- Stem Length 2-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-PPUB-58212
- Zoro # G107384819
- UPC # 734005107210
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 5-1/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Thread Length | 2-1/2" |
Wheel Dia. | 4" |
Stem Dia. | 5/8" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Gray Polyurethane |
Caster Brake Type | No Brake |
Wheel Bearing Type | Precision Ball Bearing |
Caster Sub-Type | Swivel |
Mounting Type | Threaded Stem |
Thread Pitch | 11 |
Load Capacity | 350 |
Durometer | 60D |
Model | Series #20 |
Wheel Color | Gray |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Finish | Bright Zinc Plated Finish |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 4 diameter by 114 wide gray polyurethane wheel and a 58 threaded stem capable of supporting 350 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single-Wheel Threaded Stem Caster, 4 (P17S-RP040K-ST85-TB)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 9BF (KG09)
- EAGLE GROUP Mobile Security Unit, CRM, 33.25"W x 33.25"L (CSC3030)
- HAMILTON V Groove Wheel, 8X3 1-1/4Rb (W-830-FVH-1-1/4)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-PPUB-MRN-PLB-34212-4)
- SERVICE CASTER Belshaw HG18-0031-4 Replacement Caster Set - HG18EZ Glazer (BEL-SCC-DCGR20S414-POS-716138-4)
- SERVICE CASTER 3 Inch Hooded Neoprene Rubber 10mm Threaded Stem Casters with Brakes SCC, 5PK (SCC-TS03S310-NPRB-BC-B-M1015-5)
- SERVICE CASTER 3 Inch Soft Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SRS-121315-2-PLB-2)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-SRS-TLB-381615)
- SERVICE CASTER 3 Inch SS Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-SSTS20S314-PPUB-BLK-TLB-121315)
- RUBBERMAID COMMERCIAL Caster, 3", W/Insert (FG6111L3GRAY)
- Service Caster Casters