Shop All Stem Casters
Service Caster
4 Inch Gray Polyurethane Swivel 58 Inch Threaded Stem Caster Set with Total Lock Brake
Mfr # SCC-TSTTL20S414-PPUB-58212-4
Zoro # G307383544
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 5-1/8"
- Wheel/Tread Material Gray Polyurethane
- Stem Length 2-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S414-PPUB-58212-4
- Zoro # G307383544
- UPC # 734005107289
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 5-1/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Stem Dia. | 5/8" |
Thread Length | 2-1/2" |
Wheel Dia. | 4" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Gray Polyurethane |
Caster Brake Type | Total Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Mounting Type | Threaded Stem |
Wheel Color | Gray |
Finish | Bright Zinc Plated Finish |
Caster Sub-Type | 4 Swivel |
Load Capacity | 1400 |
Thread Pitch | 11 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Model | Series #20 |
Durometer | 60D |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 58 threaded stem casters with total lock brakes, 4 diameter by 114 wide gray polyurethane wheels Supports a total weight of 1,400lbs 350lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 115 lb, D (1UHK2)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38028)
- CAMPBELL CHAIN & FITTINGS 2/0 Double Loop (Inco) Chain, Yellow Polycoat, 50' per Reel (PD0722087N)
- DAYTON Fix Ring/Spring Kit (MH2MPT222G)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster with Brake, 5PK (SCC-TS01S20-POS-WA-SLB-516-5)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-121315)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster with Brake SCC (SCC-SQ20S514-PHS-TLB-34)
- SERVICE CASTER 35 Inch Blue Polyurethane 10 MM Threaded Stem Caster Set with Brake (SCC-TS20S3514-PPUB-BLUE-PLB-M1015-4)
- SERVICE CASTER 2.375 Inch MRI Safe Casters, 7/16 Grip Ring Stem, Set of 4, 4PK (SCC-GR02S60-TPR-GRY-716138-MRI-4)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster Set SCC (SCC-SQ20S514-TPRB-78-4)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-123)
- Service Caster Stem Casters