Shop All Plate Casters
Service Caster
4 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing
Mfr # SCC-20S420-GFNB
Zoro # G905438554
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Durometer 85D
- Series Series #20
- Material Glass Filled Nylon
Product Information
- Brand Service Caster
- MFR # SCC-20S420-GFNB
- Zoro # G905438554
- UPC # 734005070316
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-1/8" |
Plate Size | 2-3/8" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" x 2" |
Details
Durometer | 85D |
Series | Series #20 |
Material | Glass Filled Nylon |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Type | Swivel caster |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Capacity (Lb.) | 450 |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearing capable of supporting 450lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 20 glass filled nylon casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 18 ft. Straight Ladder, Aluminum, 18 Steps, 300 lb Load Capacity (D1518-1)
- GLOBAL INDUSTRIAL Double Fork Forklift Hook Attachment, Swivel Hook, 10,000 Lb. Cap. (988986)
- LINCOLN Conveyor Drive Sprocket (369515)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 10 in. W (3241514-TRD30)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Top Plate Caster Set (SCC-20S514-SSS-4)
- SERVICE CASTER 4 Inch Thermoplastic Wheel Top Plate Caster, 4PK (SCC-05S410-TPRS-4)
- SERVICE CASTER 4 Inch Heavy Duty V Groove Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S420-VGR)
- SERVICE CASTER 3 Inch High Temp Phenolic Wheel Rigid Top Plate Caster (SCC-20R314-PHSHT)
- SERVICE CASTER 8 Inch Stainless Steel Glass Filled Nylon Wheel Rigid Caster with Ball Bearing (SCC-SS30R820-GFNB)
- SERVICE CASTER 3.5 Inch SS Soft Rubber Wheel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-SSTTL20S3514-SRS-2-R-2)
- ZORO SELECT Rigid Plate Caster, Steel, 8 in., 1200 lb. (1NVD2)
- Service Caster Plate Casters